
Structural Bolt, Galvanized Steel, 4 5/6 in L
Mfr # 57231
Zoro # G905389016
product price: $10.89
/eaKey Features
External Hex Drive
System of Measurement
Inch
Head Width
3 1/16 in
Material
Steel
Finish
Galvanized
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57231
Zoro #
G905389016
UPC #
719249572314
Country of Origin
United States
Dimensions
Fastener Length
4 5/6 in
Head Width
3 1/16 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Galvanized
Thread Style
Partially Threaded
Item
Structural Bolt
Description
Seachoice U-Bolt. Solid zinc plated steel U-bolts with nuts and lock washers. Diameter-7/16 inch-14 inch, 3-1/16 inch I.D., 4- 5/16 inch L overall, 1-3/4 inch thread length.
- • Made of galvanized steel
- • Square style mounts roller brackets to trailer
- • Covers most U-bolt applications
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.