Twin Eye Ribbed Boat Fender, Black, 1/2 in. Eye, Ideal for 10-20 Ft. Boats
- Mfr # 79041
- Zoro # G924011806
product price:Â
$
15.39
/ea
Key Features
Width
7.45 in
Size
4.5" x 16"
Height
5.1 in
Boat Length Range
10'-20'
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79041
- Zoro #
- G924011806
- UPC #
- 719249790411
- Country of Origin
- China
- Color
- Black
Dimensions
- Width
- 7.45 in
- Size
- 4.5" x 16"
- Height
- 5.1 in
- Boat Length Range
- 10'-20'
- Length
- 17.1 in
Description
Seachoice Twin-Eye Fenders are constructed of roto-molded, marine-grade vinyl for superior strength and even wall thickness. Our twin-eye fenders offer excellent cushioning ability and have a high-gloss finish. Recessed valves prevent the valve lug from pulling away from the fender. Heavy-duty integral lugs ensure longer service life. The unique quality ribbed material ensures softness to protect your boat's surfaces. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters, offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.