Twin Eye Ribbed Boat Fender, White, 4-1/2 In. X 16 In.
- Mfr # 79001
- Zoro # G024011904
product price:Â
$
14.55
/ea
Key Features
Boat Length Range
10'-20'
Length
16.65 in
Size
4.5" x 16"
Color
White
Width
6.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79001
- Zoro #
- G024011904
- UPC #
- 719249790015
- Country of Origin
- China
Dimensions
- Boat Length Range
- 10'-20'
- Length
- 16.65 in
- Size
- 4.5" x 16"
- Width
- 6.85 in
- Height
- 4.9 in
Details
- Color
- White
Description
Acting as a cushion and preventing damage to your boat s hull and topside, this rotomolded UV-resistant vinyl fender with sturdy ribs provides lasting durability. Inflation valve allows for adjustment to desired level of firmness, while twin eye design enables fender to hang vertically or horizontally for attachment to a deck cleat, dock or piling. Sold individually. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.