Zoro Homepage

Type V Inflatable PFD 33G Manual, Red/Black

  • Mfr # 85830

  • Zoro # G3967454


product price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85830
Zoro #
G3967454
UPC #
-
Country of Origin
China

Description

Light weight and low profile for safety and peace of mind. This PFD remains cool while wearing in heat of the summer and can be worn over wet weather clothing in winter. Can be used for recreational boating, fishing, stand up paddle boarding, sailing, and hunting. The 33 gram models feature a zipper pouch for storage, Note: Manual / Automatic PFD inflates upon immersion in the water or when the wearer pulls the inflation handle. Weight: 107 lbs. & up; Chest: 30" - 52" Coast Guard Type: USCG Type V. (has Type III Performance)Flotation: Co2 Cylinder - Halkey Roberts mechanisms Shell: Durable 100 % polyester outer Closure: 1.5" nylon belt with buckle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.