Shop SEACHOICE
See all product information
Create Account
USCG-Approved Marine Group 24 Series Standard Battery Box with Strap & Mounting Kit
- Mfr # 22060
- Zoro # G224011827
product price:Â
$
21.89
/ea
Key Features
Width
10.65 in
Assembled Size
10-1/2" L x 7-1/4" W x 10" H
Height
9.4 in
For Use With
Group 24
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22060
- Zoro #
- G224011827
- UPC #
- 719249220604
- Country of Origin
- Taiwan, Province of China
- For Use With
- Group 24
Dimensions
- Width
- 10.65 in
- Assembled Size
- 10-1/2" L x 7-1/4" W x 10" H
- Height
- 9.4 in
- Length
- 14 in
Description
This black molded high density polyethylene battery box provides a sound solution to securing a single group 24 battery and containing accidental acid spillage. Lid allows easy access around battery cables and wires. Complete with hold down strap and mounting hardware. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.