Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterproof Univ Mnt Comb Tail Light 7-Function, Passenger Side

  • Mfr # 51881

  • Zoro # G3134707


product price: $41.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51881
Zoro #
G3134707
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Designed for 12V Systems; Meets the requirements of SAE/DOT/FMVSS/CMVSS standards when properly installed; Waterproof construction, low profile design; Acrylic lens, corrosion proof plastic housing; Screw-on lens, easy to change bulbs; Includes separate ground wire with eyelet; Mount on 2" centers; Size: 7.875" x 3.25" x 2.875"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.