Shop SEACHOICE
See all product information
Create Account
White Pry-Up Deck Plate, Watertight, Up to 6-1/2 in. Diameter Hole
- Mfr # 39501
- Zoro # G024011768
product price:Â
$
32.29
/ea
Key Features
Hole Size
6-1/2 in
Length
13 in
Outside Dia.
7-7/8 in
Color
White
Height
0.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39501
- Zoro #
- G024011768
- UPC #
- 719249395012
- Country of Origin
- United States
- Color
- White
Dimensions
- Hole Size
- 6-1/2 in
- Length
- 13 in
- Outside Dia.
- 7-7/8 in
- Height
- 0.95 in
- Width
- 9.8 in
- Inside Dia.
- 6 in
- Hole Dia.
- 6-1/2 in
Description
Seachoice Pry-Up Deck Plates provide easy access in a weather-resistant design. They feature an easy-to-clean, non-skid surface and a watertight O-ring seal. Available in 4 sizes. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters, offering a wide-ranging product line while remaining affordable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.