Zoro Homepage

Windshield Wiper Kit

  • Mfr # 41811

  • Zoro # G3135958


product price: $148.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41811
Zoro #
G3135958
UPC #
-
Country of Origin
China

Description

Kit Contains: Stainless steel motor housing with 1-7/8" shaft length and 3/8" shaft diameter. 13"-18" Adjustable pinch bolt bayonet arm. 11" Blade. Self Parking; Frame Mounting Style; Offers an adjustable Sweep (80° to 110°)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.