Shop SEACHOICE
See all product information
Create Account
Zinc-Plated Steel Clamp-On Oar Locks, Set of 2, 2PK
- Mfr # 70521
- Zoro # G024011775
product price:Â
$
14.15
/pk of 2, $7.08/ea
Key Features
Height
1.2 in
Material
Zinc Plated Steel
Length
8.7 in
Width
4.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70521
- Zoro #
- G024011775
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1.2 in
- Length
- 8.7 in
- Width
- 4.8 in
Details
- Item
- Steel Plate
- Material
- Zinc Plated Steel
Description
Helping prevent fatigue with an efficient and comfortable rowing stroke for a variety of paddling activities, these clamp-on oar locks are easy to install and fasten securely with a single bolt. Corrosion resistant zinc plating ensures lasting durability. Sold in a pair. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.