14 x 36in 20mm Dual Density Small Helm Pad w/SeaDek Logo - Brushed Texture - Aqua Camo/

  • Mfr # 37925-81119

  • Zoro # G114543773


product price:  $170.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37925-81119
Zoro #
G114543773
UPC #
-
Country of Origin
United States

Description

14 x 36in 20mm Dual Density Small Helm Pad with SeaDek Logo - Brushed Texture - Aqua Camo/Black 355.6mm x 914.4mm x 20mm SeaDek's softest, most comfortable SeaDek Helm Pad yet! Dual-Density Helm Pads are the perfect way to add extra comfort and protection to a boat’s helm. Featuring an ultra-comfortable, low-density 17mm foundation with SeaDek's legendary standard 3mm brushed top layer for traction and durability, no boat is complete without this essential addition. SeaDek helm pads utilize a robust adhesive for an easy peel-and-stick installation and are sure to be a go-to anti-fatigue pad for longer and more comfortable days on the water.Features: Absorbs impact Protects the knees and backs of boaters Specifications: Style: Pinline a simple outline with a powerful look Color: Aqua camo/black Overall Dimensions: 14; x 36; 355.6mm x 914.4mm Material Thickness: 20mm Texture: Brushed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.