
14 x 36in 20mm Dual Density Small Helm Pad w/SeaDek Logo - Brushed Texture - Mocha/Blac
Mfr # 37925-80327
Zoro # G214545844
product price: $170.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37925-80327
Zoro #
G214545844
UPC #
-
Country of Origin
United States
Description
14 x 36in 20mm Dual Density Small Helm Pad with SeaDek Logo - Brushed Texture - Mocha/Black 355.6mm x 914.4mm x 20mm SeaDek's softest, most comfortable SeaDek Helm Pad yet! Dual-Density Helm Pads are the perfect way to add extra comfort and protection to a boat’s helm. Featuring an ultra-comfortable, low-density 17mm foundation with SeaDek's legendary standard 3mm brushed top layer for traction and durability, no boat is complete without this essential addition. SeaDek helm pads utilize a robust adhesive for an easy peel-and-stick installation and are sure to be a go-to anti-fatigue pad for longer and more comfortable days on the water.Features: Absorbs impact Protects the knees and backs of boaters Specifications: Style: Pinline a simple outline with a powerful look Color: Mocha/black Overall Dimensions: 14 x 36in 355.6mm x 914.4mm Material Thickness: 20mm Texture: Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.