
14 x 36in 20mm Dual Density Small Teak Helm Pad w/SeaDek Logo - Brushed Texture - Gray/
Mfr # 53602-80324
Zoro # G114543711
product price: $193.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53602-80324
Zoro #
G114543711
UPC #
-
Country of Origin
United States
Description
14 x 36in 20mm Dual Density Small Teak Helm Pad with SeaDek Logo - Brushed Texture - Gray/Black 355.6mm x 914.4mm x 20mm SeaDek's softest, most comfortable SeaDek Helm Pad yet! Dual-Density Helm Pads are the perfect way to add extra comfort and protection to a boat’s helm. Featuring an ultra-comfortable, low-density 17mm foundation with SeaDek's legendary standard 3mm brushed top layer for traction and durability, no boat is complete without this essential addition. SeaDek helm pads utilize a robust adhesive for an easy peel-and-stick installation and are sure to be a go-to anti-fatigue pad for longer and more comfortable days on the water.Features: Teak style Absorbs impact Protects the knees and backs of boaters Specifications: Style: Teak classic teak look, but with the comfort of SeaDek Color: Storm Gray/black Overall Dimensions: 14; x 36; 355.6mm x 914.4mm Material Thickness: 20mm Texture: Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.