Zoro Homepage

36 Routed Ruler - 6mm - Brushed Texture - Storm Grey/Bimini Blue

  • Mfr # 53583-18363

  • Zoro # G414545798


product price: $50.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53583-18363
Zoro #
G414545798
UPC #
-
Country of Origin
United States

Description

36 Routed Ruler - 6mm - Brushed Texture - Storm Grey/Bimini Blue The SeaDek 36 in. Fish Ruler offers a permanent and attractive alternative to stickers, tape measures, and other measuring devices. This ruler is 6mm thick with a brushed texture and has a two-toned color feature that will stand out on any boat. *Not to be used as a legal measuring device; the application may cause distortion.Features: CNC routed measurements Easy to clean Routed numbers that will not fade or break down and utilize peel-and-stick pressure-sensitive adhesive for easy installation Provide a non-skid surface for holding slippery fish in place for measurement Specifications: Color: Storm grey/bimini blue Overall Dimensions: 4; x 38.5; Material Thickness: 6mm Texture: Brushed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.