
40in x 80in 6mm Two Color Diamond Full Sheet - Brushed Texture - Storm Grey/Black 1016mm x 203
Mfr # 56411-80066
Zoro # G814545824
product price:Â $330.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56411-80066
Zoro #
G814545824
UPC #
-
Country of Origin
United States
Description
40in x 80in 6mm Two Color Diamond Full Sheet - Brushed Texture - Storm Grey/Black 1016mm x 2032mm x 6mm SeaDek Sheet Material is the perfect solution for DIY boat flooring projects. Featuring a modern brushed texture and exceptional non-skid qualities, this SeaDek Diamond Full Sheet is 40; x 80; and 6mm thick, providing the perfect blend of comfort and durability. Easily cut to size with a sharp razor knife, SeaDek sheets are perfect for many different applications, including floors, seating, cooler tops, and poling platforms. The possibilities are endless! All SeaDek products come backed with SeaDek's pressure-sensitive adhesive for easy peel-and-stick application.Specifications: Colors: Storm grey/black Dimensions: 40; x 80; 1016mm x 2032mm Material Thickness: 6mm Texture: Brushed Pattern: Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.