This item is Discontinued.

Seadek 40in x 80in 6mm Two Color Full Sheet - Brushed Texture - Mocha/Black 1016mm x 2032mm x 6mm 45225-80093

40in x 80in 6mm Two Color Full Sheet - Brushed Texture - Mocha/Black 1016mm x 2032mm x 6mm (Discontinued)

  • Mfr # 45225-80093
  • Zoro # G014545822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45225-80093
Zoro #
G014545822
UPC #
-
Country of Origin
United States

Description

font-variant-alternates: inherit; font-variant-position: inherit; font-weight: 700; font-stretch: inherit; font-size: 14px; line-height: inherit; font-family: -apple-system, BlinkMacSystemFont, inSegoe UIin, Roboto, inHelvetica Neuein, Arial, sans-serif, inApple Color Emojiin, inSegoe UI Emojiin, inSegoe UI Symbolin; font-optical-sizing: inherit; font-kerning: inherit; font-feature-settings: inherit; font-variation-settings: inherit; vertical-align: baseline; color: rgb0, 0, 0; letter-spacing: normal; orphans: 2; text-align: left; text-indent: 0px; text-transform: none; widows: 2; word-spacing: 0px; -webkit-text-stroke-width: 0px; white-space: normal; background-color: rgb255, 255, 255; text-decoration-thickness: initial; text-decoration-style: initial; text-decoration-color: initial;'>40in x 80in 6mm Two Color Full Sheet - Brushed Texture - Mocha/Black 1016mm x 2032mm x 6mm The SeaDek Full Sheet is perfect for DIY boat flooring projects. This sheet features two colors, a modern brushed texture, and non-skid qualities for optimal comfort.Specifications: Colors: Mocha/black Dimensions: 40; x 80; 1016mm x 2032mm Material Thickness: 6mm Texture: Brushed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.