
48 Routed Ruler - 6mm - Brushed Texture - Mocha/Black
Mfr # 53584-80093
Zoro # G314545799
product price: $66.59
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53584-80093
Zoro #
G314545799
UPC #
-
Country of Origin
United States
Description
48 Routed Ruler - 6mm - Brushed Texture - Mocha/Black The SeaDek 48 in. Fish Ruler offers a permanent and attractive alternative to stickers, tape measures, and other measuring devices. This ruler is 6mm thick with a brushed texture and has a two-toned color feature that will stand out on any boat. *Not to be used as a legal measuring device; the application may cause distortion.Features: CNC routed measurements Easy to clean Routed numbers that will not fade or break down and utilize peel-and-stick pressure-sensitive adhesive for easy installation Provide a non-skid surface for holding slippery fish in place for measurement Specifications: Color: Mocha/black Overall Dimensions: 4; x 50; Material Thickness: 6mm Texture: Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.