
Cockpit Coaming Bolster Set 2 - 4in x 39in 20mm Thick - Caribbean Blue w/Brushed Textur
Mfr # 53582-83515
Zoro # G214545851
product price:Â $109.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53582-83515
Zoro #
G214545851
UPC #
-
Country of Origin
United States
Description
Cockpit Coaming Bolster Set 2 - 4in x 39in 20mm Thick - Caribbean Blue with Brushed Texture SeaDek Coaming Bolsters are a great alternative to traditional upholstered bolsters. Durable and easy to install, these bolsters will provide years of trouble-free service thanks to their closed-cell PE/EVA foam construction and robust pressure-sensitive adhesive. Each set contains two 4 x 39 bolsters that are 20mm thick.Specifications: Dimensions: 4; x 39; Material Thickness: 20mm Texture: Brushed Color: Caribbean Blue Set of Two 2 *Two coaming bolsters are included in this set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.