
Cockpit Coaming Bolster Set 2 - 4in x 39in 20mm Thick - White w/Brushed Texture
Mfr # 53582-81235
Zoro # G914545847
product price: $109.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53582-81235
Zoro #
G914545847
UPC #
-
Country of Origin
United States
Description
Cockpit Coaming Bolster Set 2 - 4in x 39in 20mm Thick - White with Brushed Texture SeaDek Coaming Bolsters are a great alternative to traditional upholstered bolsters. Durable and easy to install, these bolsters will provide years of trouble-free service thanks to their closed-cell PE/EVA foam construction and robust pressure-sensitive adhesive. Each set contains two 4 x 39 bolsters that are 20mm thick.Specifications: Dimensions: 4; x 39; Material Thickness: 20mm Texture: Brushed Color: White Set of Two 2 *Two coaming bolsters are included in this set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.