Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10K HDD V7 NON-SED 120

  • Mfr # ST1200MM0007

  • Zoro # G216041535


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Features
PowerChoice Technology
For Use With
Promise Vess J2000 Series
Depth
4 in
Speed
10000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1200MM0007
Zoro #
G216041535
UPC #
-
Country of Origin
China

Dimensions

Depth
4 in
Width
2.8 in
Height
0.6 in

Details

Drive Type
Internal
Features
PowerChoice Technology
For Use With
Promise Vess J2000 Series
Speed
10000 RPM
Storage Capacity
1.20 TB
Buffer
64 MB
Product Line
Savvio
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Drive Interface Standard
6Gb/s SAS
Item
Hard Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.