Zoro Homepage
This item is Discontinued.
Seagate Seagate BarraCuda 7200.9 ST3160812AS 160 GB Hard Drive - 3.5" Internal - SATA (SATA/300) ST3160812AS

Seagate BarraCuda 7200.9 ST3160812AS 160 GB Hard Drive - 3.5" Internal - SATA (SATA/300) (Discontinued)

  • Mfr # ST3160812AS
  • Zoro # G2551922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST3160812AS
Zoro #
G2551922
UPC #
201995655
Country of Origin
United States

Dimensions

Height
1"
Width
0.5"
Depth
5.8"

Details

Recording Capacity
160 GB
Speed
7200
Product Type
Hard Drive
Average Latency
4.16 ms
Input Voltage
5 V DC, 12 V DC
Platform Supported
PC
SATA Pin
7-pin
Certifications & Standards
RoHS Compliant, S.M.A.R.T
Maximum External Data Transfer Rate
300-MB/s (2.3 Gbit/s)
Drive Type
Internal
Drive Interface Standard
SATA/300
Buffer
8 MB
Series
7200.9

Description

This SEAGATE brand 160Gb 7.2K Sata 3.5In Hdd has a height of 1", a width of 0.5", and a depth of 5.8". It is a type of Hard Drive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.