1TB BRCUDA ES.2
Mfr # ST31000340NS
Zoro # G916061581
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Speed
7200 RPM
SATA Pin
7-pin
Storage Capacity
1 TB
Buffer
32 MB
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST31000340NS
Zoro #
G916061581
UPC #
-
Country of Origin
China
Details
Speed
7200 RPM
Item
Hard Drive
SATA Pin
7-pin
Storage Capacity
1 TB
Buffer
32 MB
Drive Type
Internal
Drive Interface Standard
SATA/300
Product Line
BarraCuda
Maximum External Data Transfer Rate
300-MB/s (2.3 Gbit/s)
Hot Swappable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.