Zoro Homepage

1TB ENT CAP SAS 7200 RPM

  • Mfr # ST1000NX0453

  • Zoro # G816041270


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
12Gb/s SAS
Buffer
128 MB
Width
2.8 in
Depth
4 in
Speed
7200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1000NX0453
Zoro #
G816041270
UPC #
-
Country of Origin
China

Dimensions

Width
2.8 in
Depth
4 in
Height
0.6 in

Details

Drive Interface Standard
12Gb/s SAS
Item
Hard Drive
Buffer
128 MB
Speed
7200 RPM
Device Supported
Storage System
Storage Capacity
1 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.