Zoro Homepage

2 TB Enterprise 3.5 in. 512n SATA Hard Drive

  • Mfr # ST2000NM0055

  • Zoro # G516323072


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Buffer
128 MB
Storage Capacity
2 TB
Drive Type
Internal
Speed
7200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2000NM0055
Zoro #
G516323072
UPC #
-
Country of Origin
China

Details

Buffer
128 MB
Item
Hard Drive
Storage Capacity
2 TB
Drive Type
Internal
Speed
7200 RPM

Description

Features 2TB Enterprise 3.5in HDD, 512n SATA 7200RPM, 128MB Cache, Single Pack Specifications Capacity: 2TB Generation: V.5 Weight: 6.38 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.