
2.5 in. 1TB ENT Cap SATA 7200 RPM 128MB Hard Disk Drive
Mfr # ST1000NX0423
Zoro # G616323071
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Width
2.8 in
Speed
7200 RPM
Buffer
128 MB
Drive Interface Standard
SATA/600
Features
Instant Secure Erase (ISE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST1000NX0423
Zoro #
G616323071
UPC #
-
Country of Origin
China
Dimensions
Width
2.8 in
Height
0.6 in
Depth
4 in
Details
Speed
7200 RPM
Buffer
128 MB
Drive Interface Standard
SATA/600
Features
Instant Secure Erase (ISE)
Item
Hard Drive
Storage Capacity
1 TB
Device Supported
Server
Description
Features Up to 2TB capacity in 15mm z-height 25-inch form factor for space-constrained data centers Designed for high-density storage solutions requiring environmentally sound low power consumption and low weight for maximum storage efficiency Choose 12Gb s SAS for high data integrity scalability and fast data access or SATA 6Gb/s for economical nearline performance Specifications Storage Capacity: 1TB Drive Interface: SATA Buffer: 128MB Speed: 7200 RPM Size: 2.5 in.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.