Zoro Homepage
This item is Discontinued.
Seagate Seagate Constellation.2 ST9250610NS 250 GB Hard Drive - 2.5" Internal - SATA (SATA/600) ST9250610NS

Seagate Constellation.2 ST9250610NS 250 GB Hard Drive - 2.5" Internal - SATA (SATA/600) (Discontinued)

  • Mfr # ST9250610NS
  • Zoro # G2572450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST9250610NS
Zoro #
G2572450
UPC #
763649030516
Country of Origin
United States

Dimensions

Height
0.6"
Width
2.8"
Depth
4"

Details

Recording Capacity
250 GB
Speed
7200
Product Type
Hard Drive
Features
Rotational Vibration Sensor, PowerChoice Technology, Low Power Consumption, Secure Erase
SATA Pin
7-pin
Drive Interface Standard
SATA/600
Maximum External Data Transfer Rate
600-MB/s (4.7 Gbit/s)
Buffer
64 MB
Drive Type
Internal

Description

This SEAGATE brand 250Gb 7.2K Sata 6Gbps 2.5 Ent Int Hdd has a height of 0.6", a width of 2.8", and a depth of 4". It is a hard drive type product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.