Zoro Homepage
This item is Discontinued.
Seagate Seagate DB35.4 ST3250310CS 250 GB Hard Drive - 3.5" Internal - SATA (SATA/300) ST3250310CS

Seagate DB35.4 ST3250310CS 250 GB Hard Drive - 3.5" Internal - SATA (SATA/300) (Discontinued)

  • Mfr # ST3250310CS
  • Zoro # G2556947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST3250310CS
Zoro #
G2556947
UPC #
796201434156
Country of Origin
United States

Dimensions

Height
0.8"
Width
4"
Depth
5.8"
Drive Height
1/4H

Details

Recording Capacity
250 GB
Speed
7200
Product Type
Hard Drive
Maximum External Data Transfer Rate
300-MB/s (2.3 Gbit/s)
Hot Swappable
Yes
Drive Type
Internal
SATA Pin
7-pin
Environmentally Friendly
Yes
Drive Interface Standard
SATA/300
Platform Supported
PC
Buffer
8 MB
Maximum Internal Data Transfer Rate
106-MB/s (848 Mbit/s)
Series
DB35.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.