Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2TB 2.5 HDD SAS 7200

  • Mfr # ST2000NX0433

  • Zoro # G816006798


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Server
Speed
7200 RPM
Depth
4 in
Storage Capacity
2 TB
Buffer
128 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2000NX0433
Zoro #
G816006798
UPC #
-
Country of Origin
China

Dimensions

Depth
4 in
Width
2.8 in
Height
0.6 in

Details

Device Supported
Server
Speed
7200 RPM
Item
Hard Drive
Storage Capacity
2 TB
Buffer
128 MB
Drive Interface Standard
12Gb/s SAS
Drive Type
Internal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.