Zoro Homepage
This item is Discontinued.
Seagate 2TB Expansion Portable Drive, STEA2000400 STEA2000400

2TB Expansion Portable Drive, STEA2000400 (Discontinued)

  • Mfr # STEA2000400
  • Zoro # G5444793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STEA2000400
Zoro #
G5444793
UPC #
763649064887
Country of Origin
Unknown

Dimensions

Depth
0.2"
Width
3.1"
Height
0.6"

Details

Product Type
Hard Drive

Description

2TB Expansion - The Seagate Expansion portable drive is compact and perfect for on-the-go. Instantly add more storage space to your computer and take large files with you when you travel. Setup is simple and straightforward; simply connect a single USB cable and you are ready to go. The drive is powered from the USB cable, so there is no need for an external power supply. Plus, it is automatically recognized by the Windows operating system, so there is no software to install and nothing to configure. Saving files is easy simply drag-and-drop. Take advantage of the fast data transfer speeds with the USB 3.0 interface by connecting to a SuperSpeed USB 3.0 port. USB 3.0 is backwards compatible with USB 2.0 for additional system compatibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.