Zoro Homepage
This item is Discontinued.
No Product Image Available

2TB FireCuda510SSD 2000GB NVMe, ZP2000GM30021 (Discontinued)

  • Mfr # ZP2000GM30021
  • Zoro # G4525675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP2000GM30021
Zoro #
G4525675
UPC #
763649133996
Country of Origin
Unknown

Dimensions

Height
0.1"
Width
0.9"
Depth
3.1"

Details

Item
Solid State Drive
Interface
PCI Express 3.0 x4
Recording Capacity
1.95 TB
Series
510
Max. Read Transfer Rate
3450 MB/s
Random 4KB Write
600000IOPS
Random 4KB Read
485000IOPS
Wireless LAN
No
Max. Write Transfer Rate
3200 MB/s
Drive Interface
PCI Express
Drive Type
Internal
Device Supported
Notebook, Desktop PC, Workstation
Package Type
Retail

Description

2TB FireCuda 510 SSD. NVMe PCIe Gen3 4 interface unleashes the speed of NAND and delivers up to 6 faster performance than SATA SSDs. 2000GB Capacity. Blazing-fast sequential read/writes bring faster load times, faster program installations, and faster processing. Ultra-high random read/write IOPS translates to faster program response times and more responsive multiple program multitasking. Enhanced dynamic SLC cache with up to 28GB reserved provides longer bursts of data. 1TB capacitie for the storage of huge files and games without the worry of maxing out your drive or partitioning. M.2 2280 form factor for massive speed and capacity in a compact package for installation in tight spaces, leaving room for other components. Top-tier endurance gives pro-level gamers peace of mind with a MTBF of 1.8M hours. SeaTools SSD enhanced gaming tool with drive management and health monitoring so gamers can tune the drive to their performance needs. Built specifically for professional-level gamers, the Seagate FireCuda 510 SSD brings the intense speeds, lasting endurance, and large capacity needed to accelerate PC storage performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.