Zoro Homepage
This item is Discontinued.
Seagate Seagate Savvio 15K.3 ST9300653SS 300 GB Hard Drive - 2.5" Internal - SAS (6Gb/s SAS) ST9300653SS

Seagate Savvio 15K.3 ST9300653SS 300 GB Hard Drive - 2.5" Internal - SAS (6Gb/s SAS) (Discontinued)

  • Mfr # ST9300653SS
  • Zoro # G2573762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST9300653SS
Zoro #
G2573762
UPC #
715663215264
Country of Origin
Unknown

Dimensions

Height
0.6"
Width
2.8"
Depth
4"

Details

Recording Capacity
300 GB
Speed
15000
Product Type
Hard Drive
Features
Self-encrypting Drive, Bare Drive
Maximum External Data Transfer Rate
600-MB/s (4.7 Gbit/s)
Drive Interface Standard
6Gb/s SAS
Average Seek Time
3.10 ms
Average Latency
2 ms
Buffer
64 MB
Drive Type
Internal
Series
15K.3

Description

This SEAGATE brand 300Gb 15K Rpm Sas 2.5" Scsi Hdd has a height of 0.6", a width of 2.8", and a depth of 4". It is a type of Hard Drive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.