Zoro Homepage

3.5 4TB 7200RPM SAS

  • Mfr # ST4000NM0034

  • Zoro # G816041461


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
4 TB
Buffer
128 MB
Speed
7200 RPM
Height
1 in
Depth
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST4000NM0034
Zoro #
G816041461
UPC #
-
Country of Origin
China

Dimensions

Height
1 in
Depth
5.9 in
Width
4 in

Details

Storage Capacity
4 TB
Buffer
128 MB
Speed
7200 RPM
Item
Hard Drive
Features
Self-encrypting Drive
Drive Type
Internal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.