3.5 HDD 4TB
Mfr # ST4000NM0024
Zoro # G316006984
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Storage Capacity
4 TB
Drive Interface Standard
SATA/600
Speed
7200 RPM
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST4000NM0024
Zoro #
G316006984
UPC #
-
Country of Origin
China
Dimensions
Width
4 in
Depth
5.9 in
Height
1 in
Details
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Storage Capacity
4 TB
Drive Interface Standard
SATA/600
Speed
7200 RPM
Drive Type
Internal
Features
Bare Drive
Buffer
128 MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.