4TB DESKTOP HDD SATA 6GB/S 3.5
Mfr # ST4000DM000
Zoro # G016006765
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
4 TB
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Speed
5900 RPM
Height
1 in
Software Included
Free DiscWizard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST4000DM000
Zoro #
G016006765
UPC #
-
Country of Origin
China
Dimensions
Height
1 in
Width
4 in
Depth
5.8 in
Details
Storage Capacity
4 TB
Item
Hard Drive
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Speed
5900 RPM
Software Included
Free DiscWizard
Platform Supported
PC
Package Contents
Desktop HDD, Interface Cable, Power Adapter, Mounting Screws, CD with Software and Manual, Quick Installation Guide
Features
Advanced Format
Buffer
64 MB
Average Latency
5.10 ms
Drive Type
Internal
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Interface Standard
SATA/600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.