This item is Discontinued.

Seagate Seagate Constellation ST9500430SS 500 GB Hard Drive - 2.5" Internal - SAS (6Gb/s SAS) ST9500430SS

Seagate Constellation ST9500430SS 500 GB Hard Drive - 2.5" Internal - SAS (6Gb/s SAS) (Discontinued)

  • Mfr # ST9500430SS
  • Zoro # G2573957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST9500430SS
Zoro #
G2573957
UPC #
715663213833
Country of Origin
United States

Dimensions

Height
0.6"
Width
2.8"
Depth
4"

Details

Recording Capacity
500 GB
Speed
7200
Features
PowerChoice Technology, Self-encrypting Drive, Bare Drive
Product Type
Hard Drive
Drive Type
Internal
Buffer
16 MB
Drive Interface Standard
6Gb/s SAS
Hot Swappable
Yes
Environmentally Friendly
Yes
Platform Supported
PC
Maximum External Data Transfer Rate
600-MB/s (4.7 Gbit/s)

Description

This SEAGATE brand 500Gb 7.2K Sas 2.5 Int Hdd has a height of 0.6", a width of 2.8", and a depth of 4". It is a type of Hard Drive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.