Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5TB 3.5 INT HD SATA

  • Mfr # ST5000NM0084

  • Zoro # G416006990


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Buffer
128 MB
Storage Capacity
5 TB
Operating System
Operating System: Windows 7 (32bit - 64bit)
Speed
7200 RPM
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST5000NM0084
Zoro #
G416006990
UPC #
-
Country of Origin
China

Dimensions

Height
1 in
Depth
5.8 in
Drive Height
1/3H
Width
4 in

Details

Item
Hard Drive
Buffer
128 MB
Storage Capacity
5 TB
Operating System
Operating System: Windows 7 (32bit - 64bit)
Speed
7200 RPM
Platform Supported
PC
Drive Interface Standard
SATA/600
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Durability
Vibration Resistant
Input Voltage
5 V DC
Certifications & Standards
FIPS 140-2
Average Latency
4.16 ms
Features
Instant Secure Erase (ISE)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.