Zoro Homepage

6 TB Enterprise 3.5 in. 512e SATA Hard Drive

  • Mfr # ST6000NM0115

  • Zoro # G716323049


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Speed
7200 RPM
Height
1 in
Width
4 in
Buffer
256 MB
Storage Capacity
6 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST6000NM0115
Zoro #
G716323049
UPC #
-
Country of Origin
China

Dimensions

Height
1 in
Width
4 in

Details

Speed
7200 RPM
Item
Hard Drive
Buffer
256 MB
Storage Capacity
6 TB

Description

Features 6TB Enterprise 3.5in HDD, 512e SATA 7200RPM, 128MB Cache, Single Pack Specifications Capacity: 6TB Generation: V.5 Weight: 7.35 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.