
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STEB6000403
Zoro #
G5446683
UPC #
763649127605
Country of Origin
Unknown
Dimensions
Depth
0.1"
Height
6.9"
Width
0.2"
Details
Color
Black
Package Type
Retail
Product Type
Hard Drive
Description
The Seagate Expansion desktop drive provides extra storage for your ever-growing collection of files. Instantly add space for more files, consolidate all of your files to a single location, or free up space on your computer's internal drive to help improve performance. Setup is straightforward; simply plug in the included power supply and USB cable, and you are ready to go. It is automatically recognized by the Windows operating system, so there is no software to install and nothing to configure. Saving files is easy too just drag-and-drop. Take advantage of the fast data transfer speeds with the USB 3.0 interface by connecting to a SuperSpeed USB 3.0 port. USB 3.0 is backwards compatible with USB 2.0 for additional system compatibility. What's Included Seagate Expansion drive, 4-foot (120cm) USB 3.0 cable, Power adapter, Quick start guide System Requirements: Windows 7 or higher operating system, SuperSpeed USB 3.0 port (required for USB 3.0 transfer speeds or backwards compatible with USB 2.0 ports at USB 2.0 transfer speeds)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.