Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.68 TB Solid State Drive - 2.5 in. Internal - PCI Express NVMe

  • Mfr # XP7680SE70005

  • Zoro # G911842550


product price: $1,862.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Width
2.8 in
Depth
4 in
Recording Capacity
7.68 TB
Maximum Read Transfer Rate
7400-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP7680SE70005
Zoro #
G911842550
UPC #
763649171509
Country of Origin
China

Dimensions

Height
0.6 in
Width
2.8 in
Depth
4 in

Details

Item
Solid State Drive
Recording Capacity
7.68 TB
Maximum Read Transfer Rate
7400-MB/s
Drive Type
Internal
Operating System Compatibility
Windows, Linux
Endurance Type
Read Intensive
Maximum Write Transfer Rate
7200-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Endurance (TBW)
14000 TB
Endurance (DWPD)
1
Device Supported
Server
Random 4KB Read
1700000IOPS
Random 4KB Write
195000IOPS
Platform Supported
PC
Series
5050
Interface
PCI Express NVMe
Storage Capacity
7.68 TB
Product Line
Nytro

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.