Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 TB 3.5 INTERNAL HD

  • Mfr # ST8000NM0075

  • Zoro # G316061617


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Speed
7200 RPM
Storage Capacity
8 TB
Width
4 in
Depth
5.8 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST8000NM0075
Zoro #
G316061617
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Depth
5.8 in
Height
1 in

Details

Speed
7200 RPM
Storage Capacity
8 TB
Item
Hard Drive
Drive Interface Standard
12Gb/s SAS
Buffer
256 MB
Drive Type
Internal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.