
Backup Plus External Hard Drive, 5 TB, USB 2.0/3.0, Black
Mfr # STKZ5000400
Zoro # G915511094
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Connector Type
USB 2.0; USB 3.0
Drive Type
Desktop Hard Drive
Max. Native Data Capacity
5 TB
Operating System Compatibility
Mac® OS X 10.11 and Later, Windows® 7 and Later
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STKZ5000400
Zoro #
G915511094
UPC #
763649149713
Country of Origin
China
Details
Connector Type
USB 2.0; USB 3.0
Drive Type
Desktop Hard Drive
Max. Native Data Capacity
5 TB
Operating System Compatibility
Mac® OS X 10.11 and Later, Windows® 7 and Later
Item
External Hard Drives
Color
Black
Description
Slim, portable storage to meet your digital life needs in an array of colors. Small enough for a loaded laptop bag, spacious enough for loads of content. Easily plug into Windows and Mac computers via USB 3.0 and enjoy helpful tools like customizable backup and folder mirroring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.