Zoro Homepage

Backup Plus Slim External Hard Drive, 2 TB, USB 2.0/3.0, Black

  • Mfr # STKY2000400

  • Zoro # G215511138


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Connector Type
USB 2.0; USB 3.0
Drive Type
Portable Hard Drive
Operating System Compatibility
Mac® OS X 10.11 and Later, Windows® 7 and Later
Max. Native Data Capacity
2 TB
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STKY2000400
Zoro #
G215511138
UPC #
763649167656
Country of Origin
China

Details

Connector Type
USB 2.0; USB 3.0
Drive Type
Portable Hard Drive
Operating System Compatibility
Mac® OS X 10.11 and Later, Windows® 7 and Later
Max. Native Data Capacity
2 TB
Color
Black
Item
External Hard Drives

Description

Portable storage to meet your digital life needs in an array of colors. Small enough for a loaded laptop bag, spacious enough for loads of content. Easily plug into Windows and Mac computers via USB 3.0 and enjoy helpful tools like customizable backup and folder mirroring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.