Zoro Homepage
This item is Discontinued.
Seagate Backup Plus Ultra Touch External Hard Drive, 1 TB, USB 2.0/3.0, White STHH1000402

Backup Plus Ultra Touch External Hard Drive, 1 TB, USB 2.0/3.0, White (Discontinued)

  • Mfr # STHH1000402
  • Zoro # G703474891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHH1000402
Zoro #
G703474891
UPC #
763649131107
Country of Origin
China

Details

Color
White
Capacity
1 TB
Weight
0.509 lbs

Description

Sporting a chic, woven fabric enclosure, aimed at making file protection as simple as possible. This HDD featuring password protection with Seagate Secure AES- 256 encryption is compatible across USB-C and USB 3.0 for both Windows and Mac laptops and even offers customizable backup options to suit a variety of needs and lifestyles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.