Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Seagate Seagate BarraCuda ST5000LM000 5 TB Hard Drive - 2.5" Internal - SATA (SATA/600) ST5000LM000

Seagate BarraCuda ST5000LM000 5 TB Hard Drive - 2.5" Internal - SATA (SATA/600) (Discontinued)

  • Mfr # ST5000LM000
  • Zoro # G6710192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST5000LM000
Zoro #
G6710192
UPC #
763649091647
Country of Origin
Timor-Leste

Dimensions

Height
0.6"
Width
2.8"
Depth
4"

Details

Recording Capacity
5 TB
Speed
5400
Product Type
Hard Drive
Drive Type
Internal
Buffer
128 MB
Drive Interface Standard
SATA/600
Device Supported
Desktop PC, Storage System, Notebook

Description

BarraCuda ST5000LM000 5TB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5 inch)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.