Zoro Homepage
This item is Discontinued.
Seagate BarraCuda Q5 Internal Solid State Drive, 500 GB, PCIe ZP500CV3A001

BarraCuda Q5 Internal Solid State Drive, 500 GB, PCIe (Discontinued)

  • Mfr # ZP500CV3A001
  • Zoro # G305742305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP500CV3A001
Zoro #
G305742305
UPC #
763649147467
Country of Origin
Thailand

Details

Item
Computer Drives
Recording Capacity
500 GB
Weight
0.11 lbs

Description

Upgrade your PC with this internal SSD drive, and unleash performance speeds up to 50 times faster than traditional hard disk drives. Designed with the 3D QLC NAND technology, BarraCuda Q5's slim M.2 2280 form factor provides optimal compatibility and easy plug-and-play installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.