Zoro Homepage
This item is Discontinued.
Seagate 240GB IronWolf 110 SSD, ZA240NM10011 ZA240NM10011

240GB IronWolf 110 SSD, ZA240NM10011 (Discontinued)

  • Mfr # ZA240NM10011
  • Zoro # G4533786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA240NM10011
Zoro #
G4533786
UPC #
763649134023
Country of Origin
Unknown

Dimensions

Height
0.3"
Width
2.8"
Depth
3.9"

Details

Features
Conventional Magnetic Recording (CMR)
Product Type
Solid State Drive

Description

240GB IronWolf 110 SSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.