This item is Discontinued.

No Product Image Available

500GB FireCuda 520 SSD, ZP500GM3A002 (Discontinued)

  • Mfr # ZP500GM3A002
  • Zoro # G5248486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZP500GM3A002
Zoro #
G5248486
UPC #
763649138274
Country of Origin
Unknown

Description

Seagate 500GB FireCuda 520 SSD. ZP500GM30002 - PCIe Gen4 4, NVMe 1.3 Interface. M.2 2280-D2 Disk/Form Factor. 850 Total Bytes Written (TB). Leverage sequential read/write performance up to 5000/4400MB/s, and random read/write up to 760K/700K IOPS. Take advantage of up to 45% more speed than Gen3 M.2 NVMe and up to 9 faster sequential reads than SATA SSDs. Utilize an E16 controller that is fully aligned with AMD X570 chipset motherboards and able to reach up to 5GB/s reads/4.4GB/s writes. Easily upgrade to a drive that's compatible with Gen4 motherboards and fully backwards compatible with all PCIe 3.0 platforms. Enjoy the latest NAND technology, which provides the most advanced speed and durability for your dollar. Choose from multiple capacities (up to 2TB), and store your gaming library on your boot drive. Download our free SeaTools SSD software to take advantage of drive performance reporting, S.M.A.R.T. attributes, health monitoring, firmware updates, diagnostics, managing logs and multiple gamer theme options. Seagate FireCuda 520 SSD with PCIe Gen4 4 interface is our fastest solid state drive nearly 45 percent faster sequential reads/writes than the previous generation. It provides plug-and-play compatibility with all PCIe 4.0 motherboards, and delivers an extreme boost in performance with the latest 3D TLC NAND technology. Upgrading to the FireCuda 520 unlocks Gen4 speed and supplies up to 9 faster sequential reads than SATA SSDs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.