
Cheetah Sas 6Gb/S 600Gb
Mfr # ST3600057SS
Zoro # G016323060
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Buffer
16 MB
Environmentally Friendly
Yes
Drive Interface Standard
6Gb/s SAS
Device Supported
Desktop PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST3600057SS
Zoro #
G016323060
UPC #
-
Country of Origin
China
Dimensions
Width
4 in
Height
1 in
Depth
5.8 in
Details
Item
Hard Drive
Buffer
16 MB
Environmentally Friendly
Yes
Drive Interface Standard
6Gb/s SAS
Device Supported
Desktop PC
Drive Type
Internal
Hot Swappable
Yes
Operating System
Operating System: Windows 7
Product Line
Cheetah
Speed
15000 RPM
Storage Capacity
600 GB
Maximum External Data Transfer Rate
600-MB/s (4.7 Gbit/s)
Description
The Seagate Cheetah 15K.7 the highest performing, highest capacity 3.5-inch mission critical hard drive with best-in-class reliability for Tier 1 storage environments. This industry-leading enterprise drive reduces storage costs per GB while increasing capacity per watt. Drive power consumption is dynamically optimized at all levels of activity with Seagate s exclusive PowerTrim technology. SINGLE PACK
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.