Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENTERPRISE 3.5IN HD 8T

  • Mfr # ST8000NM0055

  • Zoro # G416103033


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
8 TB
Drive Interface Standard
SATA/600
Buffer
256 MB
Width
4 in
Depth
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST8000NM0055
Zoro #
G416103033
UPC #
763649066041
Country of Origin
China

Dimensions

Width
4 in
Depth
5.8 in
Height
1 in

Details

Storage Capacity
8 TB
Drive Interface Standard
SATA/600
Item
Hard Drive
Buffer
256 MB
Features
PowerChoice Technology
Speed
7200 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.