This item is Discontinued.

Seagate Enterprise Capacity 16TB 7200RPM SATA 6Gb/s 256MB Enterprise ST16000NM001G

Enterprise Capacity 16TB 7200RPM SATA 6Gb/s 256MB Enterprise (Discontinued)

  • Mfr # ST16000NM001G
  • Zoro # G6341003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST16000NM001G
Zoro #
G6341003
UPC #
763649124147
Country of Origin
Timor-Leste

Dimensions

Width
4"
Depth
5.8"
Height
1"

Details

Product Type
Hard Drive

Description

Enterprise Capacity ST16000NM001G 16TB 7200RPM SATA 6Gb/s 256MB Enterprise Hard Drive (EXOSX16 512E/4KN SATA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.