Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Seagate Enterprise Capacity 2TB 7200RPM SAS 12.0 GB/s 128MB Enterprise ST2000NX0273

Enterprise Capacity 2TB 7200RPM SAS 12.0 GB/s 128MB Enterprise (Discontinued)

  • Mfr # ST2000NX0273
  • Zoro # G6340023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2000NX0273
Zoro #
G6340023
UPC #
763649044933
Country of Origin
Timor-Leste

Dimensions

Depth
4"
Height
0.6"
Width
2.8"

Details

Features
RAID Rebuild, PowerChoice Technology, Low Halogen, Self-encrypting Drive
Product Type
Hard Drive

Description

Enterprise Capacity ST2000NX0273 2TB 7200RPM SAS 12.0 GB/s 128MB Enterprise Hard Drive (2.5 inch, Exos 7E2000 HDD 512E SAS)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.